Shop All Programmable Controller Accessories
Siemens
Input Module 6ES71366RA000BF0
Mfr # 6ES7136-6RA00-0BF0
Zoro # G408092277
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 58 millimetre
- Width 20 millimetre
- Height 73 millimetre
- min. permissible voltage at output 20 volt
- Supply voltage type DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6ES7136-6RA00-0BF0
- Zoro # G408092277
- UPC # 887621782665
- Country of Origin Germany
- Category Programmable Controller Accessories
Dimensions
Depth | 58 millimetre |
Width | 20 millimetre |
Height | 73 millimetre |
Description
6Es71366Ra000Bf0 Input Module Simatic Dp Electron Module For Et200Sp 1 FRq St Dc24VAc230V5A 20Mm Width 1 Relay Output 2 NoContacts Total Output Current 5A Rated Voltage Dc24V And Ac24 230V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Relay, 8Pin, DPDT, 10A, 12VDC (LY2F-DC12)
- POWERZONE Reel Cord Storage Plastic Blk (ORCR2002)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Org (NHC1020CR)
- GE Thermal Unit, 12.50A (CR123H144B)
- SIEMENS Smart Line Module 6SL31306TE236AA3 (6SL3130-6TE23-6AA3)
- SIEMENS Communications Processor 6GK73431CX100XE0 (6GK7343-1CX10-0XE0)
- SIEMENS Input/Output Module, 2 Inputs (6ED10551MD000BA2)
- SIEMENS Basic Panel 6AV21232DB030AX0 (6AV2123-2DB03-0AX0)
- SIEMENS Double Motor Module 6SL31202TE210AD0 (6SL3120-2TE21-0AD0)
- SIEMENS Text Display (6ED10554MH080BA1)
- SCHNEIDER ELECTRIC Screen Protective Film, 10.4 in. Sheet (HMIZG65)
- Siemens Programmable Logic Controls (PLC)