Shop All Data & Ethernet Cables
Siemens
Industrial Ethernet FC TP Standard cable
Mfr # 6XV18402AH10
Zoro # G8361255
product price: $3.45
/ea
Sold in multiples of 20 for $69.00
$69.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5e
- Fire Rating - Data Cable Not Rated
- Number of Conductors 4
- Shielded Shielded
- Jacket Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6XV18402AH10
- Zoro # G8361255
- UPC # 662643218589
- Country of Origin Germany
- Category Data & Ethernet Cables
Dimensions
Conductor Size - Data Cable | 22 AWG |
Bend Radius | 49 mm |
Cable Length | 328 ft |
Length - Patch Cord | 100m |
Outer diameter of the cable | 6.5 millimetre |
Diameter of conductor | 0.64 millimetre |
Outside Diameter | 0.3 in |
Description
Ethernet Cable, Cable Length 328 ft, Fire Rating Not Rated, Insulation Material PE, Jacket Color Green, Jacket Material PVC, Shielded Shielded, Shielding Material Aluminum-Clad Foil, Number of Conductors 4, Outside Diameter 0.3 in, Maximum Voltage Rating 80 V, NEC Article and Type Not Rated, Standards RoHS Compliant Directive (2011/65/EU), Bend Radius 49 mm, Maximum Impedance 100 ohm, Maximum Operating Temperature 167 Degrees F, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Toggle Switch 15A 120 277V 3Way Tgle Sw White (1203-2W)
- ELECTRIDUCT Power Tap Grommet with Hidden Power Centers (PDC-SW-GMPT-1-CAT6)
- BURNDY Split-Bolt Connector, 8 str to 4 str (KSA4)
- FLEX-STRUT Gusset Corner, (RH), 6-Hole (FS-5526 E/G)
- SIEMENS Industrial Ethernet FC TP flexible cable (6XV18702B)
- SIEMENS PROFIBUS torsion cable, to use in highly (6XV18300PH10)
- SIEMENS Software, Use w/Mfr. No. 6ED10521MD000BA8 (6ED10580BA080YA1)
- SIEMENS PROFIBUS FC Standard Cable GP, bus cable (6XV18300EH10)
- CAROL Comm Cable, Shielded, Riser, 22/6, 1000 Ft. (E2006S.30.10)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C2523A.38.10)
- CAROL Comm Cable, Shielded, Plenum, 18/4, 500 Ft. (E2204S.18.86)
- Siemens Data & Ethernet Cables