Shop All Data & Ethernet Cables
Siemens
Industrial Ethernet FC TP Marine Cable,
Mfr # 6XV18404AH10
Zoro # G8364028
product price: $16.39
/ea
Sold in multiples of 20 for $327.80
$327.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Category - Data Cable 5e
- Fire Rating - Data Cable Not Rated
- Number of Conductors 4
- Shielded Shielded
- Conductor Size - Data Cable 22 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6XV18404AH10
- Zoro # G8364028
- UPC # 662643218541
- Country of Origin Germany
- Category Data & Ethernet Cables
Dimensions
Conductor Size - Data Cable | 22 AWG |
Cable Length | 279 ft |
Length - Patch Cord | 85m |
Outer diameter of the cable | 6.5 millimetre |
Diameter of conductor | 0.75 millimetre |
Outside Diameter | 0.3 in |
Description
Ethernet Cable, Cable Length 279 ft, Fire Rating Not Rated, Insulation Material Plastic, Jacket Color Green, Shielded Shielded, Shielding Material Aluminum-Clad Foil, Number of Conductors 4, Outside Diameter 0.3 in, Maximum Voltage Rating 80 V, NEC Article and Type Not Rated, Standards RoHS Compliant Directive (2011/65/EU), Maximum Impedance 100 ohm, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC Panasonic:Panasonic CR1620 3V Lithium Battery, PK 5 (Pan-CR1620)
- BATTERY CLERK AJC® Powertron PS640 6V 4.5Ah UPS Battery (POWERTRON-PS640)
- EXELL BATTERY Exell Emergency Lighting Battery for Lithonia 850.0066 9.6V 400mAh (EBE-98)
- MIGHTY MAX BATTERY 12V 18AH Battery for Bosch D1218 (ML18-122112172)
- SIEMENS Industrial Ethernet FC TP flexible cable (6XV18702B)
- SIEMENS Industrial Ethernet FC TP Standard cable (6XV18402AH10)
- SIEMENS PROFIBUS torsion cable, to use in highly (6XV18300PH10)
- SIEMENS PROFIBUS FC Standard Cable GP, bus cable (6XV18300EH10)
- PLATINUM TOOLS EZ-RJ45 Shielded Cat .83 Connectors with Ground Clamp, 10PK (100023C)
- COMPREHENSIVE Comprehensive CAT6A-100BLU CAT6A Shielded Patch Cable 100ft - Blue (CAT6A-100BLU)
- GENSPEED Cable, Cat 5e, 24 AWG, 1000 ft, Black (5136100)
- Siemens Data & Ethernet Cables