Shop All Data & Ethernet Cables
Siemens
Industrial Ethernet FC TP flexible cable
Mfr # 6XV18702B
Zoro # G8363398
Sold in multiples of 20 for $103.00
$103.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5e
- Fire Rating - Data Cable Not Rated
- Number of Conductors 4
- Shielded Shielded
- Jacket Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 6XV18702B
- Zoro # G8363398
- UPC # 662643220483
- Country of Origin Germany
- Category Data & Ethernet Cables
Dimensions
Conductor Size - Data Cable | 22 AWG |
Bend Radius | 32 1/2 mm |
Cable Length | 279 ft |
Length - Patch Cord | 85m |
Outer diameter of the cable | 6.5 millimetre |
Diameter of conductor | 0.75 millimetre |
Outside Diameter | 0.3 in |
Description
Ethernet Cable, Cable Length 279 ft, Fire Rating Not Rated, Insulation Material PE, Jacket Color Green, Jacket Material PVC, Shielded Shielded, Shielding Material Aluminum-Clad Foil, Number of Conductors 4, Outside Diameter 0.3 in, Maximum Voltage Rating 80 V, NEC Article and Type Not Rated, Standards RoHS Compliant Directive (2011/65/EU), Bend Radius 32 1/2 mm, Maximum Impedance 100 ohm, Maximum Operating Temperature 167 Degrees F, Minimum Operating Temperature -13 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Inductive 10-30V-Dc Proximity Sensor (872C-DH15NP30-D4)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Fast-Acting, 2A, 600V AC, Non-Indicating (SC-2)
- RACO EMT Compression Connector, 2-43/64 In. L (2840)
- 3M Male Disconnect, Red, 22-18AWG, PK25 (MTV18-250Q)
- SIEMENS Industrial Ethernet FC TP Standard cable (6XV18402AH10)
- SIEMENS PROFIBUS torsion cable, to use in highly (6XV18300PH10)
- SIEMENS Software, Use w/Mfr. No. 6ED10521MD000BA8 (6ED10580BA080YA1)
- SIEMENS PROFIBUS FC Standard Cable GP, bus cable (6XV18300EH10)
- CAROL Computer Cable, Shielded, 20/10, 1000 Ft. (C0785A.41.10)
- CAROL Comm Cable, Shielded, Riser, 22/2, 500 Ft. (E2002S.18.10)
- CAROL Comm Cable, Unshielded, 20/4, 1000 Ft. (C6353A.41.10)
- Siemens Data & Ethernet Cables