Shop All Voice & Data Jacks
Siemens
Industrial Ethernet FastConnect RJ45 plu
Mfr # 6GK19011BB122AE0
Zoro # G4351614
product price: $1,668.99
/ea
Free Shipping & Returns
$1,668.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type IE FC TP Cable 4x2
- Connector Type RJ45
- Standards Lead CAS-No. 7439-92-1, RoHS Compliant
- Height 16 millimetre
- Connector Application Ethernet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6GK19011BB122AE0
- Zoro # G4351614
- UPC # 887621821500
- Country of Origin Poland
- Category Voice & Data Jacks
Dimensions
Height | 16 millimetre |
Width | 55 millimetre |
Length | 55 millimetre |
Details
Item | Industrial Ethernet FastConnect |
Cable Type | IE FC TP Cable 4x2 |
Connector Type | RJ45 |
Standards | Lead CAS-No. 7439-92-1, RoHS Compliant |
Connector Application | Ethernet |
Category Type | 6A |
Min. operating temperature | -40 degree_Celsius |
Max. operating temperature | 85 degree_Celsius |
max. ambient temperature | 85 degree_Celsius |
min. ambient temperature | -40 degree_Celsius |
Housing Material | Metal film |
Coding (polarization) | Housing shape |
description of product type | IE FC RJ45 Plug 180 (4x2) |
Degree of protection (IP), mounted | IP20 |
Compatible Cable Performance Category | 6A |
Product Type | Connector |
Compatible Conductor Gauge | 24 AWG |
Description
Industrial Ethernet FastConnect, Connector Type RJ45, Product Type Connector, Compatible Conductor Gauge 24 AWG, Compatible Cable Performance Category 6A, Standards Lead CAS-No. 7439-92-1, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Electrical Box, 16 cu in, Splice Box, 2 Gang, Aluminum, Round (5361-0)
- LEGRAND Rigid Inside Coupling, Gray (G3001A)
- NVENT HOFFMAN Qline D, Type 4x, 160x120x90mm, Abs (Q16129ABD)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 208 to 240V AC (8911DPSO32V09)
- SIEMENS Industrial Ethernet FastConnect RJ45 plu (6GK19011BB112AA0)
- HUBBELL PREMISE WIRING Hubbell Xcelerator HXJ5EOR Cat.5e Keystone Jack - 1 x RJ-45 Network Female - Orange (HXJ5EOR)
- ALLEN TEL Modular Duplex Surface Jack, 6 Position 4 Conductor, Ivory (AT444)
- MONOPRICE A/V Wallplate, F Type, White (6542)
- SWE-TECH 3C Cat6 Keystone Jack, Yellow, Toolless, RJ45 Female (FWT327-120YL)
- PANDUIT Module, Cat5e, Utp, 8p8e, Universal, Bu (CJ588BUY)
- HUBBELL PREMISE WIRING Jack, Blue, Cat6, Rj45 (HXJ6B)
- Siemens Voice & Data Jacks