Shop All Voice & Data Jacks
Siemens
Industrial Ethernet FastConnect RJ45 plu
Mfr # 6GK19011BB102AE0
Zoro # G4352899
product price: $911.99
/ea
Free Shipping & Returns
$911.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type IE FC TP Cable 2x2
- Standards Lead CAS-No. 7439-92-1, RoHS Compliant
- Connector Type RJ45
- Height 16 millimetre
- Category Type 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6GK19011BB102AE0
- Zoro # G4352899
- UPC # 662643220728
- Country of Origin Germany
- Category Voice & Data Jacks
Dimensions
Height | 16 millimetre |
Width | 55 millimetre |
Length | 55 millimetre |
Details
Item | Industrial Ethernet FastConnect |
Cable Type | IE FC TP Cable 2x2 |
Standards | Lead CAS-No. 7439-92-1, RoHS Compliant |
Connector Type | RJ45 |
Category Type | 5 |
Connector Application | Ethernet |
Min. operating temperature | -40 degree_Celsius |
Housing Material | Metal film |
min. ambient temperature | -40 degree_Celsius |
Max. operating temperature | 85 degree_Celsius |
max. ambient temperature | 85 degree_Celsius |
description of product type | IE FC RJ45 Plug 180 (2x2) |
Degree of protection (IP), mounted | IP20 |
Coding (polarization) | Housing shape |
Product Type | Connector |
Compatible Conductor Gauge | 22 AWG |
Compatible Cable Performance Category | 5 |
Description
Industrial Ethernet FastConnect, Connector Type RJ45, Product Type Connector, Compatible Conductor Gauge 22 AWG, Compatible Cable Performance Category 5, Standards Lead CAS-No. 7439-92-1, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed T-Style Relay, Hi/Low (RIBH1CW)
- NVENT HOFFMAN Qline I, Type 4x, 400x300x173mm, Polycar (Q403018PCI)
- SQUARE D Thermal Unit, 0.79 to 0.85A (A.95)
- SQUARE D 90Mm X90Mm Black+Gray Oper4 Hole Mtgf+V5 (KAF3PZ)
- SIEMENS Industrial Ethernet FastConnect RJ45 plu (6GK19011BB112AA0)
- PANDUIT Module, Cat5e, Utp, 8p8w, Tgstyle, Ei (CJ5E88TGEI)
- ZIOTEK Cat5 RJ45 Keystone Jack Tool Free Ivory (180 0319)
- PANDUIT Network Blackout Jack, Copper, Red, Pk10 (PSL-DCJB)
- HUBBELL Hubbell HXJUOW USOC 6 Position Xceleratora Jack; Office White (HXJUOW)
- ALLEN TEL Shielded Cat 6 Modular Plug, 50PK (AT8X8RCSH-2324)
- MONOPRICE Datacom Jack, Cat6, Tooless, White (1044)
- Siemens Voice & Data Jacks