Shop All Voice & Data Jacks
Siemens
Industrial Ethernet FastConnect RJ45 plu
Mfr # 6GK19011BB102AB0
Zoro # G4352950
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type IE FC TP Cable 2x2
- Height 16 millimetre
- Category Type 5
- Connector Type RJ45
- Width 55 millimetre
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6GK19011BB102AB0
- Zoro # G4352950
- UPC # 662643220735
- Country of Origin Poland
- Category Voice & Data Jacks
Dimensions
Height | 16 millimetre |
Width | 55 millimetre |
Length | 55 millimetre |
Details
Item | Industrial Ethernet FastConnect |
Cable Type | IE FC TP Cable 2x2 |
Category Type | 5 |
Connector Type | RJ45 |
Connector Application | Ethernet |
Standards | Lead CAS-No. 7439-92-1, RoHS Compliant |
Max. operating temperature | 85 degree_Celsius |
min. ambient temperature | -40 degree_Celsius |
Degree of protection (IP), mounted | IP20 |
max. ambient temperature | 85 degree_Celsius |
description of product type | IE FC RJ45 Plug 180 (2x2) |
Min. operating temperature | -40 degree_Celsius |
Coding (polarization) | Housing shape |
Housing Material | Metal film |
Compatible Conductor Gauge | 22 AWG |
Product Type | Connector |
Compatible Cable Performance Category | 5 |
Description
Industrial Ethernet FastConnect, Connector Type RJ45, Product Type Connector, Compatible Conductor Gauge 22 AWG, Compatible Cable Performance Category 5, Standards Lead CAS-No. 7439-92-1, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 1/4 In. OD X 100FT Yellow Polyethylene Spiral Wrap (HT 1/4 C YE-100)
- NOSHOK 100 Series Pressure Switch, Brass, SPST, NO, 1/8" NPT, 2-20 psi, 18" Flying Leads (100L-1-1-2/20-77)
- RACO Conduit Body Cover, 1" Hub Size, Aluminum (CSC100)
- HONEYWELL T775B2032 24/120/240Vac (T775B2032)
- SIEMENS Industrial Ethernet FastConnect RJ45 plu (6GK19011BB112AA0)
- PANDUIT Cat 5E Punchdown Jack Module - Violet (10 Pack), 10PK (NKP5E88MVL)
- FASTWAY Fastway 88-00-6500 FLIP Jack Foot - 6" (88-00-6500)
- MONOPRICE Datacom Jack, RJ11/RJ12, Tooless, White (7288)
- ALLEN TEL Screw Terminal Wall Phone Jack-4-Conductor, Ivory (AT219-4)
- CMPLE Keystone Jack Wall Plate With Four Holes Standard Keystones - White (629-N)
- UNIRISE USA Cat6 Rj45 Keystone In-Line Coupler, Org (C6-CPLR-ORG)
- Siemens Voice & Data Jacks