Shop All Furnace and Heater Parts
Siemens
Immersion Well 4", 100Mm
Mfr # AQE2000.010
Zoro # G7523770
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # AQE2000.010
- Zoro # G7523770
- UPC # 00694777073116
- Country of Origin United States
- Category Furnace and Heater Parts
Details
Item | Immersion Well 4",100Mm |
Description
Immersion Well 4 In.,100Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 3-Ply Link Air Filter, 20x25", 50" Length (2DWJ1)
- HONEYWELL CEILING FANS Glen Alden, 52 in. Ceiling Fan with Bowl Light, Brushed Nickel (50519-40)
- WHITE-RODGERS 1 Pole 2 Throw 24 V Furnace Relay (90-293Q)
- LIEBERT Humidifier Fill Valve Kit (KIT-164659P1)
- SIEMENS Valve, 1/2" FxUM, N/O BRZ, 1 CV, EQ Percent (599-02035)
- SIEMENS Phase Cut Out Interface 0 - 20V4-20Ma (ZM121/A)
- SIEMENS S/R 3Pos - Med, Plenum Rated 24V (GCA131.1P)
- SIEMENS LED MODULE WHT 24-240V (3SU1401-1BH60-1AA0)
- SIEMENS Duct Temperature Sensor 100KOhm (536-811)
- SIEMENS Contactor 3P, 40A, 24Vac (3RT2035-1AC20)
- CARRIER Hh12Zb220 Limit Switch (HH12ZB220)
- Siemens Furnace and Heater Parts