Shop All Building Automation Controls
Siemens
Immersion Temperature Sensors, 6" Probe
Mfr # 544-562-60
Zoro # G6052757
original price:
$127.09
18% off
new price: $104.04
/ea
Free Shipping & Returns
$104.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Building Automation Systems Building Automation System Compatible
- Product Type Immersion Temperature Sensor
- Display Type None
- Output 4 to 20 mA
- Manufacturers Warranty Length 5 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 544-562-60
- Zoro # G6052757
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Manufacturers Warranty Length | 5 yr |
Probe Length | 6 in |
Details
Item | Temperature Sensor |
For Use With Building Automation Systems | Building Automation System Compatible |
Product Type | Immersion Temperature Sensor |
Display Type | None |
Output | 4 to 20 mA |
Housing Type | Conduit Box |
Input Voltage | 18 to 36V DC |
Measurement Type | Single |
Housing Color | Metallic |
Temperature Accuracy | +/-0.54 Degrees F |
Minimum Sensing Temperature | 32 Degrees F |
Electrical Connection Type | Hardwired |
Sensor Accuracy | +/-0.54 Degrees F |
Compatible Building Automation Protocols | BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus |
Maximum Sensing Temperature | 212 Degrees F |
Housing Material | Stainless Steel |
Description
Temperature Sensor, Display Type None, Output 4 to 20 mA, Housing Type Conduit Box, Housing Material Stainless Steel, Housing Color Metallic, Probe Length 6 in, Temperature Accuracy +/-0.54 Degrees F, Electrical Connection Type Hardwired, NEMA Rating Not Applicable, Product Type Immersion Temperature Sensor, Maximum Sensing Temperature 212 Degrees F, Minimum Sensing Temperature 32 Degrees F, For Use With Building Automation Systems Building Automation System Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION COOLER Aspen Pad (110092)
- SOLER & PALAU Mixed Flow Duct Fan, 4 In. Dia. (TD-100)
- DAYTON Exhaust Fan, 8", 466 cfm, 115V, 1 Phase (10D952)
- STREAMLINE Refrigerant Line Set, 1 1/8 x 3/8, L 50 Ft (61820500)
- SIEMENS Temperature/Humidity Sensor, OLED, BACnet (QFA3280.FWSC)
- SIEMENS Temp. Sensor, Outdoor, 4 to 20mA (QAC3171)
- SIEMENS Room Sensor, Thermostatic Actuator (587-184)
- SIEMENS Room Temperature Sensor, Screw Terminals (QAA2212.EWSN)
- SIEMENS Outdoor Sensor, Metal, 10k ohm Type II (QAC2030U)
- SIEMENS Room Temperature Sensor, OLED, Commercial (QAA2212.FWSN)
- WARMLYYOURS Snow Melt Timer Control (SCM-DUAL)
- Siemens Building Automation Controls