Shop All Building Automation Controls
Siemens
Immersion Temperature Sensor, 4" Probe
Mfr # 544-562-40
Zoro # G6052763
product price: $101.73
/ea
Free Shipping & Returns
$101.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Single
- Probe Length 4 in
- Product Type Immersion Temperature Sensor
- Housing Color Metallic
- Temperature Accuracy +/-0.54 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 544-562-40
- Zoro # G6052763
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Probe Length | 4 in |
Manufacturers Warranty Length | 5 yr |
Details
Item | Temperature Sensor |
Measurement Type | Single |
Product Type | Immersion Temperature Sensor |
Housing Color | Metallic |
Temperature Accuracy | +/-0.54 Degrees F |
Compatible Building Automation Protocols | BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus |
Input Voltage | 18 to 36V DC |
Output | 4 to 20 mA |
Housing Type | Conduit Box |
Sensor Accuracy | +/-0.54 Degrees F |
Minimum Sensing Temperature | 32 Degrees F |
Housing Material | Stainless Steel |
Display Type | None |
For Use With Building Automation Systems | Building Automation System Compatible |
Maximum Sensing Temperature | 212 Degrees F |
Electrical Connection Type | Hardwired |
Description
Temperature Sensor, Display Type None, Output 4 to 20 mA, Housing Type Conduit Box, Housing Material Stainless Steel, Housing Color Metallic, Probe Length 4 in, Temperature Accuracy +/-0.54 Degrees F, Electrical Connection Type Hardwired, NEMA Rating Not Applicable, Product Type Immersion Temperature Sensor, Maximum Sensing Temperature 212 Degrees F, Minimum Sensing Temperature 32 Degrees F, For Use With Building Automation Systems Building Automation System Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Electronic Actuated Ball Valve, PP, 1 (MEVX100)
- FOLLETT ICE Compressor Relay (PI501588)
- WATTS Dielectric Water Gasket Kit, 2", PK2 (0881411)
- HONEYWELL Digital Controller (DC120L10001000)
- SIEMENS Temperature/Humidity/CO2 Sensor, OLED (QPA2284.FWSC)
- SIEMENS Room Temperature Sensor, BACnet, Plug (QAA2280.EWSC)
- SIEMENS Temperature/Humidity Sensor, BACnet (QFA3230.FWSN)
- SIEMENS Immersion Sensor, 2.5" Probe, 1k ohm (QAE2012.005)
- SIEMENS Temperature/Humidity Sensor, OLED, BACnet (QFA3280.FWSC)
- SIEMENS Duct Sensor, 24 ft., Flexible, 375a RTD (544-342-24)
- HONEYWELL Enthalpy Sensor, For Use With 11K009 (C7400S1000)
- Siemens Building Automation Controls