Shop All Building Automation Controls
Siemens
Immersion Temperature Sensor, 2.5" Probe
Mfr # 544-562-25
Zoro # G6052702
product price: $99.41
/ea
Free Shipping & Returns
$99.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type None
- Output 4 to 20 mA
- Product Type Immersion Temperature Sensor
- Input Voltage 18 to 36V DC
- Maximum Sensing Temperature 212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 544-562-25
- Zoro # G6052702
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Manufacturers Warranty Length | 5 yr |
Probe Length | 2 1/2 in |
Details
Item | Temperature Sensor |
Display Type | None |
Output | 4 to 20 mA |
Product Type | Immersion Temperature Sensor |
Input Voltage | 18 to 36V DC |
Maximum Sensing Temperature | 212 Degrees F |
Housing Material | Stainless Steel |
For Use With Building Automation Systems | Building Automation System Compatible |
Housing Color | Metallic |
Minimum Sensing Temperature | 32 Degrees F |
Electrical Connection Type | Hardwired |
Temperature Accuracy | +/-0.54 Degrees F |
Sensor Accuracy | +/-0.54 Degrees F |
Measurement Type | Single |
Housing Type | Conduit Box |
Compatible Building Automation Protocols | BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus |
Description
Temperature Sensor, Display Type None, Output 4 to 20 mA, Housing Type Conduit Box, Housing Material Stainless Steel, Housing Color Metallic, Probe Length 2 1/2 in, Temperature Accuracy +/-0.54 Degrees F, Electrical Connection Type Hardwired, NEMA Rating Not Applicable, Product Type Immersion Temperature Sensor, Maximum Sensing Temperature 212 Degrees F, Minimum Sensing Temperature 32 Degrees F, For Use With Building Automation Systems Building Automation System Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKEL PRODUCTS Wall Heater Accessory, Surface Mounting Frame (3320EX33)
- GOODWAY TECHNOLOGIES Goodway Grit Brush for 11/16in- 3/4in ID tubes, 15/Pack (SGB-100)
- WIEGMANN Muffin Fan Finger Guard, 115VAC, 10" W. (WAGARD10)
- KOCH FILTER 16x16x2 High Capacity Pleated Air Filter, MERV 8 (102-032-005)
- SIEMENS Temp. Sensor, Outdoor, 1k ohm Pt 385 RTD (QAC2012)
- SIEMENS Room Temperature Sensor, OLED, Plug (QAA2280.DWSC)
- SIEMENS Room Temperature Sensor, RJ11 (QAA22SS.EWSN)
- SIEMENS Temperature/Humidity Sensor, OLED, RJ11 (QFA32SS.FWSN)
- SIEMENS Temp. Sensor, Outdoor, 4 to 20mA (QAC3171)
- SIEMENS Duct Humidity - Temperature Sensor (QFM2171)
- SOLER & PALAU Digital Time Clock, Wall Mount (STC7D-W)
- Siemens Building Automation Controls