Shop All Building Automation Controls
Siemens
Immersion Sensors, 6" Probe, 30 to 250F
Mfr # 536-767-60
Zoro # G6052468
product price: $103.87
/ea
Free Shipping & Returns
$103.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pt100
- Features Installation Process Does not Require Special Tools, Suitable for Hot or Chilled Fluids
- Display Type None
- Power Type Battery/Electrical
- Maximum Sensing Temperature 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 536-767-60
- Zoro # G6052468
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Overall Width | 1 in |
Probe Length | 6 in |
Manufacturers Warranty Length | 5 yr |
Process Connection Size | 1/2 in |
Insertion Length | 6 in |
Description
Temperature Sensor, Display Type None, Mounting Location Remote, Output 4 to 20 mA, Housing Material Stainless Steel, Housing Color Silver, Probe Length 6 in, Temperature Accuracy +/-0.54 Degrees F, Electrical Connection Type Hardwired, Maximum Sensing Temperature 250 Degrees F, Minimum Sensing Temperature 30 Degrees F, For Use With Building Automation Systems Building Automation System Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMENITE Liquid Level Probe, 12 In, 3/8 NPT (PHST38Q12"UN)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, 15 Degrees to 55 Degrees F, DPST (A70HA-1C)
- DEWALT Convection Portable Gas Heater, LP, 12,000 BtuH, 135 cfm, 17 1/8 in Wx (DXH12B)
- ABB WHT RND Ceil Box Cover (CPC4WH)
- SIEMENS Room Temperature Sensor, Commercial (QAA2235.EWSN)
- SIEMENS Room Temperature Sensor, RJ11 (QAA22SS.EWSN)
- SIEMENS Temperature/Humidity Sensor, OLED, BACnet (QFA3280.FWSC)
- SIEMENS Room Temperature Sensor, RJ11, Commercial (QAA2220.EWSN)
- SIEMENS Temperature/Humidity Sensor, OLED (QFA3212.FWSN)
- SIEMENS Temperature/Humidity Sensor, BACnet, RJ11 (QFA32SS.EWSN)
- HONEYWELL Outdoor Sensor, Black (C7089U1006)
- Siemens Building Automation Controls