Shop All Building Automation Controls
Siemens
Immersion Sensors, 6" Probe, 10k ohm
Mfr # QAE2032.015
Zoro # G6053098
$60.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With NTC 10k
- Maximum Operating Temperature 250 Degrees F
- Housing Material Stainless Steel
- Measurement Type Single
- Minimum Operating Temperature 0 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # QAE2032.015
- Zoro # G6053098
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Manufacturers Warranty Length | 5 yr |
Insertion Length | 6 in |
Probe Length | 6 in |
Details
For Use With | NTC 10k |
Item | Temperature Sensor |
Maximum Operating Temperature | 250 Degrees F |
Housing Material | Stainless Steel |
Measurement Type | Single |
Minimum Operating Temperature | 0 Degrees F |
Display Type | None |
Housing Color | Silver |
Standards | RoHS 2011/65/EU Directive |
Sensing Element Type | Thermistor |
Compatible Building Automation Protocols | BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus |
For Use With Building Automation Systems | Building Automation System Compatible |
Product Type | Immersion Temperature Sensor |
Minimum Sensing Temperature | 0 Degrees F |
Temperature Accuracy | +/-0.40 Degrees F |
Maximum Sensing Temperature | 250 Degrees F |
Electrical Connection Type | Hardwired |
Loop Resistance | 10k ohm |
Description
Temperature Sensor, Display Type None, Sensing Element Type Thermistor, Mounting Location Remote, Output Not Applicable, Housing Material Stainless Steel, Housing Color Silver, Probe Length 6 in, Temperature Accuracy +/-0.40 Degrees F, Electrical Connection Type Hardwired, Maximum Sensing Temperature 250 Degrees F, Minimum Sensing Temperature 0 Degrees F, For Use With Building Automation Systems Building Automation System Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER MiniPleat Filter, SH, MERV14, 20"x20"x4" (120-720-004)
- HONEYWELL HOME Immersion Well, Copper, 3/4NPT, 1-1/2 Depth (121371B)
- ICE-O-MATIC Pump Water (9161079-06)
- TEMPCO Band Heater, 4 In. Dia., 240V, 900 Deg F (MBH20536)
- SIEMENS Temperature/CO2 Sensor, BACnet (QPA2282.EWSC)
- SIEMENS Duct Sensor, 8", Rigid, 4-20mA (533-376-8)
- SIEMENS Temp. Sensor, 10k ohm Thermistor Type II (QAD2030)
- SIEMENS Duct Humidity Sensor, 4-20mA (QFM3101)
- SIEMENS Room Temperature Sensor, RJ11, Commercial (QAA2220.EWSN)
- SIEMENS Pitot Tube Sensor Kit, 6" Duct Size (536-376)
- SIEMENS Air Humidity Sensor, Room-Outdoor, 0-10V (QFA3100)
- Siemens Controls