Shop All Building Automation Controls
Siemens
Immersion Sensor, 6" Probe, 4-20mA
Mfr # 536-774-60
Zoro # G6052553
product price: $104.04
/ea
Free Shipping & Returns
$104.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pt100
- Features Installation Process Does not Require Special Tools, Suitable for Hot or Chilled Fluids
- Housing Color Silver
- Housing Material Stainless Steel
- Maximum Sensing Temperature 70 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 536-774-60
- Zoro # G6052553
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Process Connection Size | 1/2 in |
Overall Width | 1 in |
Insertion Length | 6 in |
Manufacturers Warranty Length | 5 yr |
Probe Length | 6 in |
Description
Temperature Sensor, Display Type None, Mounting Location Remote, Output 4 to 20 mA, Housing Material Stainless Steel, Housing Color Silver, Probe Length 6 in, Temperature Accuracy +/-0.54 Degrees F, Electrical Connection Type Hardwired, Maximum Sensing Temperature 70 Degrees F, Minimum Sensing Temperature 20 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Compatible Building Automation Protocols BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANCO Temperature Control, -15 To 40, SPST (o10-1072)
- CARRIER Defrost Thermostat, L80-50F (HH18HA280)
- PAMLICO AIR 14 in. W X 14 in. H X 1 in. D Fiberglass 4 MERV Air Filter (11104-011414)
- CARRIER Inducer Motor (HC30GL120)
- SIEMENS Room Temperature Sensor, OLED, RJ11 (QAA22SS.FWSN)
- SIEMENS Room Air Humidity - Temperature Sensor (QFA3171D)
- SIEMENS Air Humidity Sensor, Room-Outdoor, 4-20mA (QFA3101)
- SIEMENS Room Carbon Dioxide Sensor (QPA2000)
- SIEMENS Room Temperature Sensor, Commercial (QAA2235.EWSN)
- SIEMENS Room Temperature Sensor, RJ11 (QAA22SS.EWSN)
- HONEYWELL Aquastat Controller, Includes 3 In (L4006B1163)
- Siemens Building Automation Controls