Shop All Building Automation Controls
Siemens
Immersion Sensor, 6" probe, 100k ohm
Mfr # 536-777-60
Zoro # G6052510
product price: $70.42
/ea
$70.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With NTC 100k
- Features Installation Process Does not Require Special Tools, Suitable for Hot or Chilled Fluids
- Maximum Sensing Temperature 250 Degrees F
- Process Connection Type NPT
- Minimum Sensing Temperature 0 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 536-777-60
- Zoro # G6052510
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Process Connection Size | 1/2 in |
Probe Length | 6 in |
Insertion Length | 6 in |
Manufacturers Warranty Length | 5 yr |
Details
For Use With | NTC 100k |
Item | Temperature Sensor |
Features | Installation Process Does not Require Special Tools, Suitable for Hot or Chilled Fluids |
Maximum Sensing Temperature | 250 Degrees F |
Process Connection Type | NPT |
Minimum Sensing Temperature | 0 Degrees F |
Housing Material | Stainless Steel |
Product Type | Immersion Temperature Sensor |
Compatible Building Automation Protocols | BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus |
Housing Color | Silver |
For Use With Building Automation Systems | Building Automation System Compatible |
Measurement Type | Single |
Minimum Operating Temperature | 0 Degrees F |
Display Type | None |
Sensing Element Type | Thermistor |
Temperature Accuracy | +/-0.50 Degrees F |
Maximum Operating Temperature | 250 Degrees F |
Electrical Connection Type | Hardwired |
Loop Resistance | 100k ohm |
Description
Temperature Sensor, Display Type None, Sensing Element Type Thermistor, Mounting Location Remote, Output Not Applicable, Housing Material Stainless Steel, Housing Color Silver, Probe Length 6 in, Temperature Accuracy +/-0.50 Degrees F, Electrical Connection Type Hardwired, Maximum Sensing Temperature 250 Degrees F, Minimum Sensing Temperature 0 Degrees F, For Use With Building Automation Systems Building Automation System Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Filter, For Use With 2PUX6 to 2PUY2, PK3 (3286300)
- CARRIER Inducer Motor (HC30GL120)
- MODERN FORMS 60in Ceiling Fan Extension Downrod in Matte Black (XF-60)
- SCHNEIDER ELECTRIC Actuator, 120V, Spring Return (MP-5210)
- SIEMENS Temperature/Humidity Sensor, OLED, RJ11 (QFA32SS.FWSN)
- SIEMENS Temp. Sensor, Outdoor, 1k ohm Pt 385 RTD (QAC2012)
- SIEMENS Air Humidity-Temp Sensor, Room-Outdoor (QFA3160)
- SIEMENS Room Temperature Sensor, Commercial (QAA2235.EWSN)
- SIEMENS Temp. Sensor, Outdoor, 4 to 20mA (QAC3171)
- SIEMENS Temp. Sensor, 10k ohm Thermistor Type II (QAD2030)
- CARRIER Display Board, 5"x7-3/4", Standard Tier (HK50AA063)
- Siemens Controls