Shop All Building Automation Controls
Siemens
Immersion Sensor, 4" Probe, 30 to 250F
Mfr # 536-767-40
Zoro # G6052483
original price:
$107.75
5% off
new price: $101.87
/ea
Free Shipping & Returns
$101.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Pt100
- Features Installation Process Does not Require Special Tools, Suitable for Hot or Chilled Fluids
- Display Type None
- For Use With Building Automation Systems Building Automation System Compatible
- Process Connection Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 536-767-40
- Zoro # G6052483
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Process Connection Size | 1/2 in |
Probe Length | 4 in |
Overall Width | 1 in |
Manufacturers Warranty Length | 5 yr |
Overall Depth | 4 in |
Insertion Length | 4 in |
Overall Height | 2 1/4 in |
Description
Temperature Sensor, Display Type None, Mounting Location Remote, Output 4 to 20 mA, Housing Material Stainless Steel, Housing Color Silver, Probe Length 4 in, Temperature Accuracy +/-0.54 Degrees F, Electrical Connection Type Hardwired, Maximum Sensing Temperature 250 Degrees F, Minimum Sensing Temperature 30 Degrees F, For Use With Building Automation Systems Building Automation System Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Pressure Switch, SPDT, 0 to 60 psi (EDAW-N1E1-03T0)
- SLANT-FIN CORP Slant/Fin® 2' Hydronic Complete Baseboard 30 Series 101-401-2 (101-401-2)
- FOLLETT ICE SS Carbon Seal (00112946)
- WILLIAMS COMFORT PRODUCTS Enclosed Front Room Heater, LP, 50k BTU (5001921A)
- SIEMENS Room Sensor, Thermostatic Actuator (587-184)
- SIEMENS Room Air Humidity - Temperature Sensor (QFA3171D)
- SIEMENS Duct Sensor, 8", Rigid, 4-20mA (533-376-8)
- SIEMENS Temp. Sensor, Outdoor, 0 to 10V (QAC3161)
- SIEMENS Temp. Sensor, Outdoor, 1k ohm Pt 385 RTD (QAC2012)
- SIEMENS Room Temperature Sensor, OLED, RJ11 (QAA22SS.FWSN)
- SIEMENS Air Humidity Sensor, Room-Outdoor, 0-10V (QFA3100)
- Siemens Controls