Shop All Building Automation Controls
Siemens
Immersion Sensor, 4" probe, 100k ohm
Mfr # 536-777-40
Zoro # G6052580
product price: $76.25
/ea
Free Shipping & Returns
$76.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With NTC 100k
- Features Installation Process Does not Require Special Tools, Suitable for Hot or Chilled Fluids
- Minimum Sensing Temperature 0 Degrees F
- For Use With Building Automation Systems Building Automation System Compatible
- Process Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 536-777-40
- Zoro # G6052580
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Manufacturers Warranty Length | 5 yr |
Probe Length | 4 in |
Process Connection Size | 1/2 in |
Insertion Length | 4 in |
Details
For Use With | NTC 100k |
Item | Temperature Sensor |
Features | Installation Process Does not Require Special Tools, Suitable for Hot or Chilled Fluids |
Minimum Sensing Temperature | 0 Degrees F |
For Use With Building Automation Systems | Building Automation System Compatible |
Process Connection Type | NPT |
Maximum Operating Temperature | 250 Degrees F |
Compatible Building Automation Protocols | BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus |
Display Type | None |
Housing Material | Stainless Steel |
Temperature Accuracy | +/-0.50 Degrees F |
Measurement Type | Single |
Housing Color | Silver |
Minimum Operating Temperature | 0 Degrees F |
Product Type | Immersion Temperature Sensor |
Maximum Sensing Temperature | 250 Degrees F |
Sensing Element Type | Thermistor |
Loop Resistance | 100k ohm |
Electrical Connection Type | Hardwired |
Description
Temperature Sensor, Display Type None, Sensing Element Type Thermistor, Mounting Location Remote, Output Not Applicable, Housing Material Stainless Steel, Housing Color Silver, Probe Length 4 in, Temperature Accuracy +/-0.50 Degrees F, Electrical Connection Type Hardwired, Maximum Sensing Temperature 250 Degrees F, Minimum Sensing Temperature 0 Degrees F, For Use With Building Automation Systems Building Automation System Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWAY Grit Brush, 11/16-3/4 In, PK6 (SC-TC-BGB-100)
- REVCOR Propeller, 18 In Dia, 24 Deg Pitch (OA1803-24 R)
- PERFECT AIRE Aluminum Grille (1PT-AG)
- TSURUMI Inner Casing (200-210-690)
- SIEMENS Temperature/Humidity Sensor, BACnet (QFA3230.FWSN)
- SIEMENS Duct Humidity Sensor, 4-20mA (QFM3101)
- SIEMENS Immersion Sensor, 4" Probe, 30 to 250F (536-767-40)
- SIEMENS Pitot Tube Sensor Kit, 8" Duct Size (536-378)
- SIEMENS Room Temperature Sensor, OLED, Commercial (QAA2212.FWSN)
- SIEMENS Room Temperature Sensor, Commercial (QAA2235.EWSN)
- JOHNSON CONTROLS Humidity Sensor, Wall Mount (HE-68N3-0N00WS)
- Siemens Building Automation Controls