Shop All Building Automation Controls
Siemens
Immersion Sensor, 2.5" Probe, 4-20mA
Mfr # 536-774-25
Zoro # G6052538
product price: $99.41
/ea
Free Shipping & Returns
$99.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pt100
- Features Installation Process Does not Require Special Tools, Suitable for Hot or Chilled Fluids
- Electrical Connection Type Hardwired
- Housing Color Silver
- Insertion Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 536-774-25
- Zoro # G6052538
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Insertion Length | 6 in |
Overall Width | 1 in |
Process Connection Size | 1/2 in |
Manufacturers Warranty Length | 5 yr |
Probe Length | 3 in |
Details
For Use With | Pt100 |
Item | Temperature Sensor |
Features | Installation Process Does not Require Special Tools, Suitable for Hot or Chilled Fluids |
Electrical Connection Type | Hardwired |
Housing Color | Silver |
Maximum Sensing Temperature | 70 Degrees F |
Power Source | 18 to 36V DC, 24V AC +/-20% |
Minimum Sensing Temperature | 20 Degrees F |
Temperature Accuracy | +/-0.54 Degrees F |
Power Required | 18 to 36V DC, 24V AC +/-20% |
Process Connection Type | NPT |
Output | 4 to 20 mA |
Product Type | Immersion Temperature Sensor |
Power Type | Battery/Electrical |
Housing Material | Stainless Steel |
Compatible Building Automation Protocols | BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus |
For Use With Building Automation Systems | Building Automation System Compatible |
Display Type | None |
Measurement Type | Single |
Description
Temperature Sensor, Display Type None, Mounting Location Remote, Output 4 to 20 mA, Housing Material Stainless Steel, Housing Color Silver, Probe Length 3 in, Temperature Accuracy +/-0.54 Degrees F, Electrical Connection Type Hardwired, Maximum Sensing Temperature 70 Degrees F, Minimum Sensing Temperature 20 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Compatible Building Automation Protocols BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 0151R00067S Reversing Valve (0151R00067)
- AIR HANDLER 24" x 24" x 1/2" Polyester Air Filter Pad MERV 7, Blue/White (5W084)
- PARKER Wireless Diagnostic Service Kit, Plastic (SSTK-PARKER)
- NORDFAB Round Butterfly Valve, 8 in Duct Dia, Galvanized Steel, 22 GA, 8" W, 13" L, 8" H (8010005262)
- SIEMENS Room Temperature Sensor, RJ11, Commercial (QAA2220.EWSN)
- SIEMENS Temperature Sensor, Type 2 Thermistor (QAA2230.EWNN)
- SIEMENS Duct Sensor, 24 ft., Flexible, 375a RTD (544-342-24)
- SIEMENS Air Humidity Sensor, Room-Outdoor, 0-10V (QFA3100)
- SIEMENS TEC ROOM SENSOR, W/STPT, OVRIDE (540-670B)
- SIEMENS Temp. Sensor, Outdoor, 1k ohm Pt 385 RTD (QAC2012)
- SOLER & PALAU Premium Choice Humidity Sensor (PCHS)
- Siemens Building Automation Controls