Shop All Building Automation Controls
Siemens
Immersion Sensor, 2-1/2 in Overall D
Mfr # 544-577-25
Zoro # G710043974
product price: $77.14
/ea
Free Shipping & Returns
$77.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards EN IEC 63000: 2018, RoHS
- Application Fluid Temperature Monitoring
- Maximum Sensing Temperature 250 Degrees F
- Sensor Accuracy +/-0.54 Degrees F
- Measurement Type Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 544-577-25
- Zoro # G710043974
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Manufacturers Warranty Length | 5 yr |
Probe Length | 2 1/2 in |
Overall Depth | 2 1/2 in |
Description
Immersion sensor, Display Type Analog, Sensing Element Type Platinum, Output 375 A, Housing Type Standard Housing, Housing Material Stainless Steel, Housing Color Metallic, Probe Length 2 1/2 in, Temperature Accuracy +/-0.54 Degrees F, Electrical Connection Type Hardwired, NEMA Rating Not Applicable, Product Type Immersion Temperature Sensor, Maximum Sensing Temperature 250 Degrees F, Minimum Sensing Temperature 0 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOP-VAC 9010733 Filter Disc Reusable 3PK (901-07-00)
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 480 V (P-60-222-TH)
- AMERICAN METAL FILTER 20 x 25 x 1 Nominal Washable 304 Stainless Steel HVAC Metal Mesh Air Filter (HIS102025)
- ALL-FILTERS 20X25X1 MERV 13 Pleated AC Furnace Air Filter, 6PK (20251.13 6PK)
- SIEMENS Room Temperature Sensor, OLED (QAA2230.FWSN)
- SIEMENS Duct Sensor, 8 ft., Flexible, 4-20mA (533-380-8)
- SIEMENS Room Sensor, Thermostatic Actuator (587-184)
- SIEMENS Room Temperature Sensor (QAA2230.EWSN)
- SIEMENS Duct CO2 Sensor, 24VAC (QPM2100)
- SIEMENS Room-Outdoor Air Humidity - Temperature (QFA3171)
- HONEYWELL Electronic Temp Control, 24 to 240VAC (T775B2040)
- Siemens Building Automation Controls