Shop All Push Button Accessories
Siemens
Illuminated Push Button, Size 30mm, Red
Mfr # 52PT6G2AP
Zoro # G3041969
product price: $162.99
/ea
Sold in multiples of 4 for $651.96
Free Shipping & Returns
$651.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Bifurcated Movable Contacts, Boots Not Required, NEMA A600/P600 Contacts, Octagonal Mounting Nuts, Positive Indexing Selectors, Positively Driven Contacts, Touchsafe Terminals
- Color Red
- Voltage 120V AC
- Lamp Module Type Transformer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 52PT6G2AP
- Zoro # G3041969
- UPC # 662643526875
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Overall Width | 2.15 in |
Overall Height | 4.24 in |
Description
Illuminated Push Button, 30 mm, Momentary Action, Extended Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, 5A @ 600V DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Legend Not Applicable, Standards CSA, REACH, UL Listed, Terminal Connection Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 15.8 cu in, Ceiling Box, Steel, Round (296)
- WIEGMANN In-Wire Way Connector, 8X8 In Wire Way Connector Accessory, Carbon Steel (C0808)
- PANDUIT Replacement for Panduit Abmt-s6-c20 (ABMT-S6-C20 PANDUIT)
- KH INDUSTRIES 25 ft. 12/3 RTA Reel, 25 Feet of 12/3, Black SJOW 20 Amps (RTAG3LW-WC520-J12F)
- SIEMENS Guard, Metal, For Illum Push Button, Chrome (52AAGL)
- SIEMENS Push Button Operator, Green, Plastic Bezel (3SU1000-0BB40-0AA0)
- SIEMENS Illuminated Push Button, Blue, 22mm, LED (3SU1102-0AB50-1FA0)
- SIEMENS Push Button, 22mm, Red, Plastic Bezel (3SU1100-0AB20-1FA0)
- SIEMENS Protective Collar, Yellow, Plastic, 22mm (3SU1900-0DY30-0AA0)
- SIEMENS Push Button Operator, Red, Metal Bezel (3SU1050-0AB20-0AA0)
- SIEMENS Illuminated Push Button, Blue, 22mm, LED (3SU1103-0AB50-1FA0)
- Siemens Switches