Shop All Push Button Accessories
Siemens
Illuminated Push Button, Size 30mm, Red
Mfr # 52PT6D2AP
Zoro # G3041917
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Bifurcated Movable Contacts, Boots Not Required, NEMA A600/P600 Contacts, Octagonal Mounting Nuts, Positive Indexing Selectors, Positively Driven Contacts, Touchsafe Terminals
- Color Red
- Voltage 24V AC/DC
- Bezel Chrome Plated Zinc Die Cast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 52PT6D2AP
- Zoro # G3041917
- UPC # 662643526868
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Overall Width | 2.15 in |
Overall Height | 4.24 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Description
Illuminated Push Button, 30 mm, Momentary Action, Extended Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, 5A @ 600V DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Legend Not Applicable, Standards CSA, REACH, UL Listed, Terminal Connection Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1164L2)
- GE Thermal Unit, 12.50A (CR123H144B)
- MONOPRICE Plug, Mod, 6P4C, Strander, Stranded, PK50 (7315)
- NVENT HOFFMAN Conduit Hole Seal, 3.62 In Hole, Steel (AS300)
- SIEMENS Push Button, 22mm, Black, Metal Bezel (3SU1150-0AB10-1FA0)
- SIEMENS Protective Collar, 22mm, Silver (3SU1950-0DK80-0AA0)
- SIEMENS Push Button Operator, Black, Plastic Bezel (3SU1000-1CD10-0AA0)
- SIEMENS Legend Plate, Stop, Brushed Aluminum (52NL04)
- SIEMENS Push Button Cap, Operator 0.94" dia. Size (3SU1901-0FT50-0AA0)
- SIEMENS Push Button, 22mm, Blue, Metal Bezel (3SU1150-0AB50-1FA0)
- SIEMENS Illuminated Push Button, Yellow, 22mm, LED (3SU1103-0AB30-1FA0)
- Siemens Push Buttons & Indicators