Shop All Push Button Switches
Siemens
Illuminated Push Button Operator, 22 mm, White
Mfr # 3SU1051-0AB60-0AA0
Zoro # G3039430
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Metal
- Features Low Voltage
- Lamp Voltage Dependent on Module Used
- Type of Operator Flush Button
- Lamp Type No Lamp Module Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 3SU1051-0AB60-0AA0
- Zoro # G3039430
- UPC # 804766068577
- Country of Origin China
- Category Push Button Switches
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Overall Height | 1.16 in |
Overall Depth | 1.39 in |
Overall Width | 1.16 in |
Description
Flush Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color White, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU), Features Low Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 50 A Amps, 250V AC, Flush Mount, Single Outlet, 6-50R, Black (HBL9367)
- KING INNOVATION Power Cord with angle plug, Indoor, 6 ft. (25260)
- ELECTRIDUCT Electriduct E-Pro VE Server Rack Enclosure Cabinets (QWM-EPRO-SC-42U-40D-A)
- GROTE Switch, HD 6 Screw, On/Off/On, 15A (82-2122)
- SIEMENS Push Button operator, 30 mm, Red (US2:52BP2W2)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52BP2D2AB)
- SIEMENS Push Button operator, 30 mm, Green (52PM9W3)
- SIEMENS Illuminated Push Button Operator, 22 mm, Green (3SU1051-0AA40-0AA0)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO, Green (52BM9W3K)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52BP2E2A)
- EATON Hazardous Location Push Button with Contacts, 30 mm, 1 NC, 1 NO, Red (E34EX706R)
- Siemens Push Button Switches