Shop All Push Button Switches
Siemens
Illuminated Push Button Operator, 22 mm, White
Mfr # 3SU1001-0AB60-0AA0
Zoro # G3038992
original price:
$9.07
18% off
new price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Plastic
- Features Low Voltage
- Lamp Voltage Dependent on Module Used
- Type of Operator Flush Button
- Lamp Type No Lamp Module Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SU1001-0AB60-0AA0
- Zoro # G3038992
- UPC # 804766063688
- Country of Origin China
- Category Push Button Switches
Dimensions
Size | 22 mm |
Overall Width | 1.16 in |
Overall Height | 1.16 in |
Panel Cutout Diameter | 22 mm |
Overall Depth | 1.39 in |
Description
Flush Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color White, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU), Features Low Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN CC Class, ATQR Series, Time-Delay, 1A, 600V AC, Non-Indicating (ATQR1)
- IEC XFMR 48024V 40VA FOOT MNT (E045-50012004)
- AUTONICS Extension Cordset, 4 Pin, Receptacle (C1D4-2)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 100mA, 250V AC, 35A at 250V AC, 5 PK (S506-100-R)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PP2E2A)
- SIEMENS Holder, 22 mm, Black/Silver (3SU1550-0AA10-0AA0)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52BP2E2A)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green (52PP2D3AB)
- SIEMENS Illuminated Push Button Operator, 22 mm, White (3SU1051-0AB60-0AA0)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (US2:52PP2W2A)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Yellow (9001KR25Y)
- Siemens Switches