Shop All Push Button Switches
Siemens
Illuminated Push Button Operator, 22 mm, White
Mfr # 3SU1001-0AA60-0AA0
Zoro # G3039683
original price:
$20.70
29% off
$14.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Material Plastic
- Features Low Voltage
- Type of Operator Flush Button
- Lamp Voltage Dependent on Module Used
- Lamp Type No Lamp Module Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 3SU1001-0AA60-0AA0
- Zoro # G3039683
- UPC # 804766063602
- Country of Origin China
- Category Push Button Switches
Dimensions
Size | 22 mm |
Overall Depth | 1.39 in |
Overall Height | 1.16 in |
Panel Cutout Diameter | 22 mm |
Overall Width | 1.16 in |
Description
Flush Push Button, 22 mm, Maintained, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color White, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU), Features Low Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Ivory (DR20ITR)
- ALL-SOURCE 20 Ft. 16/3 Landscape Extension Cord (OU-JTW163-20X-GR)
- DAYTON Control Transformer, 150 VA, 80 °C, 120V AC, 208/240/480V AC (31EJ50)
- TEMPO COMMUNICATIONS Tone Generator and Probe Kit, VDV (701K-G)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO, Yellow (52BM9W4K)
- SIEMENS Holder, 22 mm, Black (3SU1500-0AA10-0AA0)
- SIEMENS Non-Illuminated Push Button, 30 mm, 2NC, Red (52BP2A2G)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green (52PP2G3AB)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (52BR8W2A)
- SIEMENS Illuminated Push Button Operator, 22 mm, Amber (3SU1051-0AB00-0AA0)
- EATON Illuminated Push Button, 30 mm, 1NO/1NC, Green (HT8FBGABF7)
- Siemens Push Button Switches