Shop All Push Button Switches
Siemens
Illuminated Push Button Operator, 22 mm, Red
Mfr # 3SU1051-0BB20-0AA0
Zoro # G3039421
product price: $13.55
/ea
Sold in multiples of 2 for $27.10
$27.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Metal
- Features Low Voltage
- Type of Operator Extended Button
- Lamp Voltage Dependent on Module Used
- Lamp Type No Lamp Module Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SU1051-0BB20-0AA0
- Zoro # G3039421
- UPC # 804766068607
- Country of Origin China
- Category Push Button Switches
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Overall Depth | 1.39 in |
Overall Width | 1.16 in |
Overall Height | 1.16 in |
Description
Extended Push Button, 22 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Red, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU), Features Low Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 11.3" L Intermediate Cable Tie NAT PK 100 (BT3I-C)
- ZORO SELECT Strut Chan, 5ft.L, Wht Paintd Steel, 14 ga. (FS-500SS WT 60.00)
- SQUARE D Block Cover, 8.37 in W, 5.31 in H, Plastic (9080LB53)
- STEREN HDMI Surge Protector (BL-526-061)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green (52PP2G3AB)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green (52PP2D3AB)
- SIEMENS Illuminated Push Button Operator, 22 mm, Green (3SU1051-0AB40-0AA0)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PR8W2A)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52BR8DRAB)
- SIEMENS Illuminated Push Button Operator, 22 mm, White (3SU1051-0AB60-0AA0)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001KR1RH13)
- Siemens Push Button Switches