Shop All Push Button Switches
Siemens
Illuminated Push Button Operator, 22 mm, Red
Mfr # 3SU1051-0AB20-0AA0
Zoro # G3039403
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Metal
- Features Low Voltage
- Lamp Voltage Dependent on Module Used
- Type of Operator Flush Button
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SU1051-0AB20-0AA0
- Zoro # G3039403
- UPC # 804766068539
- Country of Origin China
- Category Push Button Switches
Dimensions
Size | 22 mm |
Overall Height | 1.16 in |
Overall Depth | 1.39 in |
Panel Cutout Diameter | 22 mm |
Overall Width | 1.16 in |
Description
Flush Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Red, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU), Features Low Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (HBL7424WO)
- INTERMATIC Electronic Timer, 24 hr./365 Days, 20A (ET2115CP)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 24V AC, 4 Pins, 1 Poles (G7L-1A-TUBJ-CB-AC24)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A12P10G)
- SIEMENS Non-Illuminated Push Button, 30 mm, 2NO, Red (52PM9W2F)
- SIEMENS Push Button Kit, Start/Stop (49SAP05)
- SIEMENS Illuminated Push Button Operator, 22 mm, White (3SU1001-0AA60-0AA0)
- SIEMENS Illuminated Push Button Operator, 22 mm, Red (3SU1051-0AA20-0AA0)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52BP2D2A)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PP2A2A)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PP2D2A)
- Siemens Switches