Shop All Push Button Switches
Siemens
Illuminated Push Button Operator, 22 mm, Red
Mfr # 3SU1001-0BB20-0AA0
Zoro # G3039193
product price: $7.59
/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22 mm
- Head Material Plastic
- Lamp Voltage Dependent on Module Used
- NEMA Rating 1, 12, 2, 3, 3R, 4, 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SU1001-0BB20-0AA0
- Zoro # G3039193
- UPC # 804766063756
- Country of Origin China
- Category Push Button Switches
Dimensions
Size | 22 mm |
Overall Height | 1.16 in |
Overall Depth | 1.39 in |
Overall Width | 1.16 in |
Panel Cutout Diameter | 22 mm |
Description
Extended Push Button, 22 mm, Momentary, Type of Operator Extended Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Red, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU), Features Low Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, BR Series 80A, 2 Pole, 120/240V AC (BR280)
- ATC 652 Series Multi-Function Multi-Range Timer (652-8-4000)
- POLARIS Polaris Multi-Tap Connector, Insulated (IT-250CB)
- BRIDGEPORT FITTINGS Coupling, Zinc, 1/2" Trade Size (260-MSRT)
- SIEMENS Non-Illuminated Push Button, 30 mm, 2NC, Red (52PP2A2G)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (US2:52PP2W2A)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PP2D2AB)
- SIEMENS Illuminated Push Button Operator, 22 mm, Red (3SU1051-0BB20-0AA0)
- SIEMENS Non-Illuminated Push Button, 30 mm, 2NC, Red (52BP2A2G)
- SIEMENS Illuminated Push Button Operator, 22 mm, Amber (3SU1051-0BB00-0AA0)
- SCHNEIDER ELECTRIC Push Button Operator, 22 mm, Red (ZB4BA46)
- Siemens Push Button Switches