Shop All Push Button Switches
Siemens
Illuminated Push Button Operator, 22 mm, Green
Mfr # 3SU1051-0AB40-0AA0
Zoro # G3039482
original price:
$13.05
10% off
new price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Metal
- Features Low Voltage
- Lamp Voltage Dependent on Module Used
- Type of Operator Flush Button
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SU1051-0AB40-0AA0
- Zoro # G3039482
- UPC # 804766068553
- Country of Origin China
- Category Push Button Switches
Dimensions
Size | 22 mm |
Overall Height | 1.16 in |
Overall Width | 1.16 in |
Overall Depth | 1.39 in |
Panel Cutout Diameter | 22 mm |
Description
Flush Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Green, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU), Features Low Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 15A, 600V AC, Indicating (TRS15RID)
- BURNDY Insulated Multitap Connector, 2.13 In. L (BIT250)
- CLEAR SEAL Butt Splice Connector, 16-14 AWG C, PK25 (37330-EC)
- SQUARE D Miniature Circuit Breaker, HOM Series 15A, 1 Pole, 120/240V AC, A Curve (HOM115GFI)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NC, Red (52BM9V2J)
- SIEMENS Non-Illuminated Push Button, 30 mm, 2NC, Red (52BR8W2G)
- SIEMENS Flat Bottom, 22 mm, Amber (3SU1901-0FT00-0AA0)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green (52PT6D3AB)
- SIEMENS Illuminated Push Button Operator, 22 mm, Amber (3SU1051-0BB00-0AA0)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (52PM9W3A)
- EATON Extended Push Button, Blue, Non-Illum, 22mm (M22-DGH-B)
- Siemens Push Buttons & Indicators