Shop All Push Button Switches
Siemens
Illuminated Push Button Operator, 22 mm, Amber
Mfr # 3SU1051-0AB00-0AA0
Zoro # G3039290
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Metal
- Features Low Voltage
- Type of Operator Flush Button
- Lamp Voltage Dependent on Module Used
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 3SU1051-0AB00-0AA0
- Zoro # G3039290
- UPC # 804766068522
- Country of Origin China
- Category Push Button Switches
Dimensions
Size | 22 mm |
Overall Height | 1.16 in |
Overall Width | 1.16 in |
Panel Cutout Diameter | 22 mm |
Overall Depth | 1.39 in |
Description
Flush Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Amber, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU), Features Low Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 10 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, White, 0.1019" Diameter, 60 Volts (10STRWHIGPT25)
- SIEMENS SolStateRelay, In 4-30VDC, Out 48-600VAC (3RF2420-1AC45)
- RACO Electrical Box, 14.8 cu in, Wall Box, 2 Gang, Steel, Square (418)
- ZORO SELECT 10 AWG 2 Conductor Portable Cord 600V 100 ft. BK (E3676)
- SIEMENS Flat Bottom, 22 mm, Amber (3SU1901-0FT00-0AA0)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (US2:52BP2W2A)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PP2E2A)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green (52PT6D3AB)
- SIEMENS Illuminated Multi-Head Operator, 22 mm, Round (3SU1001-3AB42-0AK0)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52BR8DRAB)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR24G)
- Siemens Push Buttons & Indicators