Shop All Push Button Switches
Siemens
Illuminated Push Button Operator, 22 mm, Amber
Mfr # 3SU1001-0AB00-0AA0
Zoro # G3039053
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Plastic
- Features Low Voltage
- Lamp Voltage Dependent on Module Used
- Type of Operator Flush Button
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 3SU1001-0AB00-0AA0
- Zoro # G3039053
- UPC # 804766063626
- Country of Origin China
- Category Push Button Switches
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Overall Width | 1.16 in |
Overall Height | 1.16 in |
Overall Depth | 1.39 in |
Description
Flush Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Amber, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU), Features Low Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Internal Thread Connector, 5, Female, 8A (1A5000-34)
- MIDWEST FASTENER #18 to #12 Yellow Plastic Twist-on Wire Connector, s 20PK (64171)
- RELAY AND CONTROL Reversing Drum Swtch, RS-1A MS with Hndle (RS-1A-MS)
- L.H. DOTTIE L.H. Dottie 1'' Rigid Conduit Plastic Bushing, 50PK (PB100)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PM9W2A)
- SIEMENS Push Button operator, 30 mm, Black (52PM9W1)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (52PM9V3A)
- SIEMENS Push Button operator, 30 mm, Red (52BP2A2)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (52BP2A3A)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PP2D2A)
- EATON ShortHandleSelectorSwitch, Blk, 2Pos, 22mm (M22-WLK-W)
- Siemens Push Buttons & Indicators