Shop All Push Button Accessories
Siemens
Illuminated Push Button, Green, 22mm, LED
Mfr # 3SU1152-0AB40-1FA0
Zoro # G3040611
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Features Possible to Select 1 to 4 Positions with ID Keys, Four ID Keys with Different Codes
- Color Green
- Voltage 24V AC/DC
- Replacement Lamp Not Replaceable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SU1152-0AB40-1FA0
- Zoro # G3040611
- UPC # 804766335129
- Country of Origin Germany
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Overall Width | 2 in |
Overall Height | 1.35 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 4 in |
Panel Cutout Diameter | 22 mm |
Description
Illuminated Push Button, 22 mm, Momentary Action, Flush Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Nickel Plated Brass and Zinc Die Cast, Color Green, Contact Rating 10A @ 600V AC, 5A @ 600V DC, NEMA Contact Rating Designation A600/R300, Number of Operators 1, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards CAS, REACH, WEEE (2012/19/EU), Terminal Connection Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX PVC ELBOW 90D 1"" (5233825U)
- ATC 365C Long-Ranger Computing Timer (365C-300-R30-PX)
- WIREMOLD TR Plugmold, 5 ft., White (WH20GB506TR)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 2 Pole, 120/240V AC, A Curve (QO250GFIC)
- SIEMENS Legend Plate, For-Rev, Brushed Aluminum (52NL31)
- SIEMENS Push Button, 22mm, Red, Metal Bezel (3SU1150-0AB20-1FA0)
- SIEMENS Push Button, 22mm, Black, Metal Bezel (3SU1150-0BB10-1FA0)
- SIEMENS Push Button Operator, Green, Metal Bezel (3SU1050-0AB40-0AA0)
- SIEMENS Push Button Operator, Red, Metal Bezel (3SU1050-0AB20-0AA0)
- SIEMENS Push Button Operator, Green, Plastic Bezel (3SU1000-0BB40-0AA0)
- EATON Blank Legend Plate, Black/White or Silver (HT8SP76)
- Siemens Push Button Accessories