Shop All Push Button Accessories
Siemens
Illuminated Push Button, Blue, 22mm, LED
Mfr # 3SU1152-0AB50-1FA0
Zoro # G3040718
product price: $81.59
/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Features Possible to Select 1 to 4 Positions with ID Keys, Four ID Keys with Different Codes
- Color Blue
- Voltage 24V AC/DC
- Replacement Lamp Not Replaceable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SU1152-0AB50-1FA0
- Zoro # G3040718
- UPC # 804766359033
- Country of Origin Germany
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Overall Width | 2 in |
Overall Depth | 3.5 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1.4 in |
Panel Cutout Diameter | 22 mm |
Description
Illuminated Push Button, 22 mm, Momentary Action, Flush Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Nickel Plated Brass and Zinc Die Cast, Color Blue, Contact Rating 10A @ 600V AC, 5A @ 600V DC, NEMA Contact Rating Designation A600/R300, Number of Operators 1, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards CAS, REACH, WEEE (2012/19/EU), Terminal Connection Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Conduit Hub, Die Cast Zinc, 3" NPT (WH-8)
- GE Load Center, TM304, THQL, 30 Spaces, 200A, 120/208V, Main Circuit Breaker, 3 Phase (TM30420R)
- IFM Single-Ended Cordset, 10 m L Cable (EVC006)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Plastic Coated SER/SEU Cable Nail Strap, 50PK (PL40)
- SIEMENS Push Button Operator, Red, Metal Bezel (3SU1050-1HA20-0AA0)
- SIEMENS Pilot Light Lens, 30mm, Blue, Plastic (52RA4S5)
- SIEMENS Illuminated Push Button, White, 22mm, LED (3SU1152-0AB60-1FA0)
- SIEMENS Push Button Cap, Operator 0.94" dia. Siz (3SU1901-0FT60-0AA0)
- SIEMENS Push Button, 22mm, Red, Metal Bezel (3SU1150-0AB20-1FA0)
- SIEMENS Illuminated Push Button, Yellow, 22mm, LED (3SU1103-0AB30-1FA0)
- EATON Cutler-Hammer Mounting Nut, F/30mm Push Buttons (10250TA95)
- Siemens Push Button Accessories