Shop All Push Button Accessories
Siemens
Illuminated Push Button, Blue, 22mm, LED
Mfr # 3SU1102-0AB50-1FA0
Zoro # G3040891
product price: $87.75
/ea
Free Shipping & Returns
$87.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Features Possible to Select 1 to 4 Positions with ID Keys, Four ID Keys with Different Codes
- Color Blue
- Voltage 24V AC/DC
- Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SU1102-0AB50-1FA0
- Zoro # G3040891
- UPC # 804766358975
- Country of Origin Germany
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Overall Height | 1.25 in |
Overall Depth | 3.5 in |
Overall Width | 2 in |
Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 1 yr |
Description
Illuminated Push Button, 22 mm, Momentary Action, Flush Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Plastic, Color Blue, Contact Rating 10A @ 600V AC, 5A @ 600V DC, NEMA Contact Rating Designation A600/R300, Number of Operators 1, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards CAS, REACH, WEEE (2012/19/EU), Terminal Connection Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Liquid Tight Connector, 3/4in., Silver (2531-3)
- WELLINGTON Wellington N7411S0200S Braid Jacket Nylon Cord Spool White - 0.17 in. x 200 ft. (73017)
- BLACKBURN Mechanical Conn, Lug, 6 to 14 AWG, 1 Cond (ADR6)
- EATON Toggle Switch, 4PDT, 12 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7694K4)
- SIEMENS Mushroom Head, 30mm, Red, Plastic (52RC3D2)
- SIEMENS Boot, Silicone, 30mm, Transparent (52AABA)
- SIEMENS Push Button Operator, Red, Metal Bezel (3SU1050-0BB20-0AA0)
- SIEMENS Emergency Stop Push Button, Size 30mm (52PP2W2AP)
- SIEMENS Mushroom Head, 30mm, Amber (52RB3H9)
- SIEMENS Push Button Cap, Operator 0.94" dia. Size (3SU1900-0FT20-0AA0)
- EATON Pilot Light Lens, 30mm, Red, Plastic (HT8BR)
- Siemens Switches