Shop All Push Button Switches
Siemens
Illuminated Push Button, 30 mm, 1NO/1NC, White
Mfr # 52BP2GBAB
Zoro # G2983386
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained
- Size 30 mm
- Head Material Metal
- NEMA Rating 1, 12, 13, 3, 3R, 4, 4X
- Lamp Voltage 6V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 52BP2GBAB
- Zoro # G2983386
- UPC # 662643863208
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 30 mm |
Mushroom Head Diameter | 44.45 mm |
Overall Height | 4.49 in |
Overall Width | 2.15 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Description
Mushroom Head Push Button, 30 mm, Maintained Action, 44mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Black Epoxy Coated Zinc Die Cast, Color White, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP10, IP11, IP14, IP52, IP54, IP56, IP66, Legend Not Applicable, Standards CSA, REACH, UL Listed, Terminal Connection Pressure Plate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 1.96 to 2.15A (A2.31)
- LEVITON Wallplates Blk Blank Wallplate (80414-E)
- ABB Liquid Tight Connector, 3/4in., Silver (2932SST)
- WIEGMANN Galvanized Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 1, Screw On (SC081004GNK)
- SIEMENS Illuminated Push Button Operator, 22 mm, Blue (3SU1001-0AA50-0AA0)
- SIEMENS Push Button operator, 30 mm, Red (52BP2A2)
- SIEMENS Illuminated Push Button Operator, 22 mm, Red (3SU1051-0AB20-0AA0)
- SIEMENS Push Button operator, 30 mm, Red (52PM9W2)
- SIEMENS Ronis Key, 22 mm, Silver (3SU1950-0FB80-0AA0)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Yellow (52PR8W4A)
- EATON Push Button, 22.5 mm, 1NO/1NC, Green (M22-DL-G-K11-230G)
- Siemens Push Button Switches