Shop All Push Button Switches
Siemens
Illuminated Push Button, 30 mm, 1NO/1NC, White
Mfr # 52BP2DBA
Zoro # G2983508
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained
- Size 30 mm
- Head Material Metal
- Lamp Voltage 24V AC/DC
- NEMA Rating 1, 12, 13, 3, 3R, 4, 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 52BP2DBA
- Zoro # G2983508
- UPC # 662643862461
- Country of Origin United States
- Category Push Button Switches
Dimensions
Size | 30 mm |
Mushroom Head Diameter | 44.45 mm |
Overall Height | 4.49 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Width | 2.15 in |
Description
Mushroom Head Push Button, 30 mm, Maintained Action, 44mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Black Epoxy Coated Zinc Die Cast, Color White, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP10, IP11, IP14, IP52, IP54, IP56, IP66, Legend Not Applicable, Standards CSA, REACH, UL Listed, Terminal Connection Pressure Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Floor Box Blanking Plate Ss 2 In Thread (1043S)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 2 Pos, Keyd (9001KS11BH13)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 7 A, Reversing: No (XTCE007B10TD)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 20A, 600V AC, Non-Indicating (JTD020)
- SIEMENS Flat Bottom, 22 mm, Amber (3SU1901-0FT00-0AA0)
- SIEMENS Illuminated Multi-Head Operator, 22 mm, Round (3SU1001-3BB42-0AK0)
- SIEMENS Push Button operator, 30 mm, Red (52PM9V2)
- SIEMENS Illuminated Push Button Operator, 22 mm, Green (3SU1001-0AB40-0AA0)
- SIEMENS Illuminated Push Button, 30 mm, 2NC, Red (52PP2G2G)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52BP2D2AB)
- SLOAN Push Button Hy100A-48 Cp Push Button Assembly Metal (0318117)
- Siemens Push Button Switches