Shop All Push Button Switches
Siemens
Illuminated Push Button, 30 mm, 1NO/1NC, Red
Mfr # 52PP2E2AB
Zoro # G2283885
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained
- Size 30 mm
- Head Material Metal
- NEMA Rating 1, 12, 13, 3, 3R, 4, 4X
- Lamp Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 52PP2E2AB
- Zoro # G2283885
- UPC # 662643876345
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 30 mm |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Mushroom Head Diameter | 44.45 mm |
Overall Width | 2.15 in |
Overall Height | 4.49 in |
Description
Mushroom Head Push Button, 30 mm, Maintained Action, 44mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Legend Not Applicable, Standards CSA, REACH, UL Listed, Terminal Connection Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB UL 924 Auto Load Control Relay, 120-277 Vac Voltage Input, SPST relay (ESRN-1)
- LEVITON DIN Rail Receptacle (16252-DIN)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Clamp/Spade Lug (CHCC1DU)
- GE Handle Tie, 125A, 3 Poles (TEYXHT3)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NC, Red (52PM9W2J)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO, Yellow (52BM9W4K)
- SIEMENS Non-Illuminated Push Button, 30 mm, 2NC, Red (52BR8W2G)
- SIEMENS Illuminated Push Button Operator, 22 mm, Green (3SU1051-0BB40-0AA0)
- SIEMENS Non-Illuminated Push Button, 30 mm, 2NC, Red (52PP2A2G)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PP2G2A)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5AA335)
- Siemens Push Buttons & Indicators