Shop All Push Button Switches
Siemens
Illuminated Push Button, 30 mm, 1NO/1NC, Red
Mfr # 52PP2E2A
Zoro # G2283891
original price:
$197.94
17% off
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained
- Size 30 mm
- Head Material Metal
- NEMA Rating 1, 12, 13, 3, 3R, 4, 4X
- Lamp Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 52PP2E2A
- Zoro # G2283891
- UPC # 662643876338
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 30 mm |
Overall Width | 2.15 in |
Overall Height | 4.49 in |
Mushroom Head Diameter | 44.45 mm |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Description
Mushroom Head Push Button, 30 mm, Maintained Action, 44mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Legend Not Applicable, Standards CSA, REACH, UL Listed, Terminal Connection Screw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE T1 Cable, Shielded, RJ48C, RJ 45 M/M, 7ft (N266-007)
- GAMPAK STRAP 1 HOLE EMT 1 1/4"" (49923)
- SHOCKWAVE 20 ft. SCP Wire & Cable 2 Conductor Gauge 18 Strand (SH705970)
- TELEMECANIQUE SENSORS Cylindrical Ultrasonic Sensor, PBT Case (XXS30P1AM12)
- SIEMENS Flat Bottom, 22 mm, Amber (3SU1901-0FT00-0AA0)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (52PM9W3A)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (52BR8W2A)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO, Green (52BM9W3K)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PP2G2A)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green (52BP2D3AB)
- EATON Ill Mom Pb Guarded Extd Yel, 22.5 mm, Green (M22-DGLH-G)
- Siemens Switches