Shop All Push Button Switches
Siemens
Illuminated Push Button, 30 mm, 1NO/1NC, Red
Mfr # 52BR8JRA
Zoro # G2983036
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained
- Size 30 mm
- Head Material Plastic
- NEMA Rating 1, 12, 13, 3, 3R, 4, 4X
- Lamp Voltage 6V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 52BR8JRA
- Zoro # G2983036
- UPC # 662643873320
- Country of Origin United States
- Category Push Button Switches
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Mushroom Head Diameter | 45.47 mm |
Overall Width | 2.15 in |
Overall Height | 4 in |
Manufacturer Warranty Length | 1 yr |
Description
Mushroom Head Push Button, 30 mm, Maintained Action, 45mm Mushroom Head Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Black Epoxy Coated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Legend Not Applicable, Standards CSA, REACH, UL Listed, Terminal Connection Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN Fiber Optic Tool Kit (FTK-T)
- CARLING TECHNOLOGIES Toggle Switch, SPDT, 3 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2FB53-73-TABS)
- MERSEN Open Fuse Block, H; K5 UL Class, 1 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20326)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNJ3)
- SIEMENS Illuminated Push Button Operator, 22 mm, Red (3SU1051-0BB20-0AA0)
- SIEMENS Holder, 22 mm, Black (3SU1500-0AA10-0AA0)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52BP2D2A)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO, Red (52BM9V2K)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PM9W2A)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (52BP2A3A)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AA434)
- Siemens Push Buttons & Indicators