Shop All Push Button Switches
Siemens
Illuminated Push Button, 30 mm, 1NO/1NC, Red
Mfr # 52BR8DRAB
Zoro # G2533758
original price:
$123.00
5% off
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained
- Size 30 mm
- Head Material Plastic
- NEMA Rating 1, 12, 13, 3, 3R, 4, 4X
- Lamp Voltage 24V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 52BR8DRAB
- Zoro # G2533758
- UPC # 662643790900
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 30 mm |
Overall Width | 2.15 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 4 in |
Panel Cutout Diameter | 30 mm |
Mushroom Head Diameter | 45.47 mm |
Description
Mushroom Head Push Button, 30 mm, Maintained Action, 45mm Mushroom Head Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Black Epoxy Coated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Legend Not Applicable, Standards CSA, REACH, UL Listed, Terminal Connection Screw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 100 to 200 psi, Standard Action (9013FHG59J59X)
- PANDUIT Ferrule, 12 AWG, PP, 7/8in., PK100 (FSD81-18-C)
- SIMPSON STRONG-TIE Simpson Strong Tie H3 H3 Hurricane Tie; Pack Of 100 (849206)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX772P)
- SIEMENS Mushroom Head Push Button, 30 mm, 1NO, Red (52PM9V2K)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PP2A2A)
- SIEMENS Illuminated Push Button Operator, 22 mm, Amber (3SU1051-0BB00-0AA0)
- SIEMENS Holder, 22 mm, Black/Silver (3SU1550-0AA10-0AA0)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PP2E2AB)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (52PM9V1A)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001KR1U)
- Siemens Push Button Switches