Shop All Push Button Switches
Siemens
Illuminated Push Button, 30 mm, 1NO/1NC, Red
Mfr # 52BP2E2AB
Zoro # G2983471
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Rating 10A @ 600V AC
- Size 30 mm
- Lamp Voltage 120V AC
- Action Maintained
- NEMA Rating 1, 12, 13, 3, 3R, 4, 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 52BP2E2AB
- Zoro # G2983471
- UPC # 662643862645
- Country of Origin United States
- Category Push Button Switches
Dimensions
Size | 30 mm |
Mushroom Head Diameter | 44.45 mm |
Overall Width | 2.15 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Overall Height | 4.49 in |
Description
Mushroom Head Push Button, 30 mm, Maintained Action, 44mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Black Epoxy Coated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP10, IP11, IP14, IP52, IP54, IP56, IP66, Legend Not Applicable, Standards CSA, REACH, UL Listed, Terminal Connection Pressure Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A30P24)
- L.H. DOTTIE L.H. Dottie 1/2'' Straight PVC Liquid Tight Connector, 25PK (NLT50)
- FESTO Proximity Sensor SMT-10G-PS-24V-E-0, 3Q-M8D (SMT-10G-PS-24V-E-0,3Q-M8D)
- SQUARE D Fuse Kit, 600VAC, 60A (RFK06H)
- SIEMENS Illuminated Push Button Operator, 22 mm, White (3SU1001-0AB60-0AA0)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NC, Red (52BM9V2J)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green (52BP2D3AB)
- SIEMENS Illuminated Push Button Operator, 22 mm, Red (3SU1051-0BB20-0AA0)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (52PM9V1A)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PM9W2A)
- ZORO SELECT Extra Heavy Duty Push Button Switch, SPST, Silver (5RLV3)
- Siemens Push Button Switches