Shop All Push Button Switches
Siemens
Illuminated Push Button, 30 mm, 1NO/1NC, Red
Mfr # 52BP2D2AB
Zoro # G6355964
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained
- Size 30 mm
- Head Material Metal
- NEMA Rating 1, 12, 13, 3, 3R, 4, 4X
- Lamp Voltage 24V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 52BP2D2AB
- Zoro # G6355964
- UPC # 662643854220
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Overall Width | 2.15 in |
Overall Height | 4.49 in |
Mushroom Head Diameter | 44.45 mm |
Manufacturer Warranty Length | 1 yr |
Description
Mushroom Head Push Button, 30 mm, Maintained Action, 44mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Black Epoxy Coated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP10, IP11, IP14, IP52, IP54, IP56, IP66, Legend Not Applicable, Standards CSA, REACH, UL Listed, Terminal Connection Pressure Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY TIE Cable Ties, 14", UV Black, Standard Duty, PK100 (MT14500C)
- BURNDY Mechanicl Conn, 250 kcmil to 6 AWG, 4 Cond (K4A29U4N)
- NVENT HOFFMAN U-Connector, Comm, Steel, 4in. H x 4in. L (F44GUCGV)
- ZORO SELECT Power Cord, IEC C14, SJT, 1.5 ft., 10A, 16/3 (5XFR4ID)
- SIEMENS Flat Bottom, 22 mm, Amber (3SU1901-0FT00-0AA0)
- SIEMENS Push Button operator, 30 mm, Black (52PM9W1)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green (52PP2G3AB)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (52PM9V3A)
- SIEMENS Push Button Kit, Start/Stop (49SAP05)
- SIEMENS Non-Illuminated Push Button, 30 mm, 2NC, Red (52PR8W2G)
- EATON Push Button operator, 22 mm, Green (M22M-DRH-G)
- Siemens Push Button Switches