Shop All Push Button Switches
Siemens
Illuminated Push Button, 30 mm, 1NO/1NC, Green
Mfr # 52PP2E3A
Zoro # G2283876
original price:
$196.98
36% off
new price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained
- Size 30 mm
- Head Material Metal
- Lamp Voltage 120V AC
- NEMA Rating 1, 12, 13, 3, 3R, 4, 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 52PP2E3A
- Zoro # G2283876
- UPC # 662643876376
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 30 mm |
Overall Height | 4.49 in |
Panel Cutout Diameter | 30 mm |
Overall Width | 2.15 in |
Mushroom Head Diameter | 44.45 mm |
Manufacturer Warranty Length | 1 yr |
Description
Mushroom Head Push Button, 30 mm, Maintained Action, 44mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Zinc Die Cast, Color Green, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Legend Not Applicable, Standards CSA, REACH, UL Listed, Terminal Connection Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- DUROMAX 50 ft. 10 Gauge Triple Tap 100% Copper SJTW Heavy Duty Lit Extension Power Cord (XPC10050C)
- RACO EMT SET SCREW CONN"SUL 1/2" STEEL (2122)
- CASETA Wirels Switch Wht 5A (PD-5ANS-WH-R)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green (52PP2D3AB)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO, Green (52BM9W3K)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green (52PT6G3A)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (US2:52PP2W2A)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PP2D2A)
- SIEMENS Illuminated Multi-Head Operator, 22 mm, Round (3SU1001-3BB42-0AK0)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1NC/1NO, Green (9001KR4GH13)
- Siemens Push Button Switches