Shop All Push Button Switches
Siemens
Illuminated Push Button, 30 mm, 1NO/1NC, Amber
Mfr # 52BP2D9A
Zoro # G2983526
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Rating 10A @ 600V AC
- Size 30 mm
- NEMA Rating 1, 12, 13, 3, 3R, 4, 4X
- Lamp Voltage 24V AC/DC
- Action Maintained
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 52BP2D9A
- Zoro # G2983526
- UPC # 662643862386
- Country of Origin United States
- Category Push Button Switches
Dimensions
Size | 30 mm |
Mushroom Head Diameter | 44.45 mm |
Overall Height | 4.49 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 2.15 in |
Panel Cutout Diameter | 30 mm |
Description
Mushroom Head Push Button, 30 mm, Maintained Action, 44mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Black Epoxy Coated Zinc Die Cast, Color Amber, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP10, IP11, IP14, IP52, IP54, IP56, IP66, Legend Not Applicable, Standards CSA, REACH, UL Listed, Terminal Connection Pressure Plate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pendant Enclosure, 22mm, 6 Holes, IP65 (XACA06H7)
- OMRON Relay Socket, Square, 8 Pins, 15 A (PTFZ-08-E)
- HUBBELL 30A Twist-Lock Connector 2P 3W 480VAC L8-30R BK/WT (HBL2643)
- CAROL Comm Cable, Shielded, 24/2, 1000 Ft. (C2513A.41.10)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PP2G2A)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PP2E2A)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NC, Red (52BM9V2J)
- SIEMENS Illuminated Push Button Operator, 22 mm, Red (3SU1051-0AA20-0AA0)
- SIEMENS Push Button operator, 30 mm, Red (52BP2A2)
- SIEMENS Sealing Plug, 22 mm, Black (3SU1900-0FA10-0AA0)
- SCHNEIDER ELECTRIC Push-button, Harmony 9001K, metal, mushroom 57mm, red, 30mm, 2 positions, push-pull, 1 NC (9001KR9R21H6)
- Siemens Switches