Shop All Push Button Switches
Siemens
Illuminated Push Button, 30 mm, 1NC/1NC, Green
Mfr # US2:52BP3G3U
Zoro # G2533505
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 30 mm
- Head Material Metal
- NEMA Rating 1, 12, 13, 3, 3R, 4, 4X
- Lamp Voltage 6V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # US2:52BP3G3U
- Zoro # G2533505
- UPC # 662643314175
- Country of Origin United States
- Category Push Button Switches
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Overall Width | 2.15 in |
Mushroom Head Diameter | 44.45 mm |
Overall Height | 4.49 in |
Manufacturer Warranty Length | 1 yr |
Description
Mushroom Head Push Button, 30 mm, Momentary Action, 44mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Black Epoxy Coated Zinc Die Cast, Color Green, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP10, IP11, IP14, IP52, IP54, IP56, IP66, Legend Not Applicable, Standards CSA, REACH, UL Listed, Terminal Connection Pressure Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX End Ferrules, 18 AWG (0.75mm2) T, PK200 (97 99 371)
- LITTELFUSE Midget Fuse, LLNRK Series, Time-Delay, 80A, 250V AC, Non-Indicating (LLNRK 80)
- RACO Electrical Box, 25 cu in, Cable Box, 2 Gang, PVC, Rectangular (7488RAC)
- WEINTEK CMT3092X, Quad-Core, EA 2.0, 1024x768, 1 (CMT3092X)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO, Yellow (52BM9W4K)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PM9W2A)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PP2D2A)
- SIEMENS Illuminated Push Button Operator, 22 mm, Red (3SU1051-0BB20-0AA0)
- SIEMENS Holder, 22 mm, Black/Silver (3SU1550-0AA10-0AA0)
- SIEMENS Sealing Plug, 22 mm, Black (3SU1900-0FA10-0AA0)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1 NC, Red (9001SKR9RH6)
- Siemens Push Buttons & Indicators