Shop All Push Button Switches
Siemens
Illuminated Multi-Head Operator, 22 mm, Round
Mfr # 3SU1001-3BB61-0AK0
Zoro # G3039957
original price:
$27.37
5% off
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Momentary/Momentary
- Number of Heads 2
- Size 22 mm
- Legend/Background Color Black/white
- Head Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 3SU1001-3BB61-0AK0
- Zoro # G3039957
- UPC # 804766064166
- Country of Origin China
- Category Push Button Switches
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Overall Width | 1.16 in |
Overall Depth | 1.39 in |
Overall Height | 1.16 in |
Description
Multihead Operator, 22 mm, Momentary/Momentary, Type of Operator (1) Extended Button, (1) Flush Button, Head Material Plastic, Bezel Material Plastic, NEMA Rating 1, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Legend/Background Color Black/White, Standards REACH, RoHS, WEEE (2012/19/EU), Features Low Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON FlushPushButtonOperator, Non-Illum, Black (M22-D-S-K20)
- SIEMENS Control Transformer, 250 VA, 55°C, 120V AC, 240/480V AC (MT0250A)
- AIRHEAD Airhead AHBV-2 Boston Valves - Pack of 2 (AHBV-2)
- NVENT HOFFMAN SYSPEND 180-MAX Rotary Base, Black, Aluminum (S1MTBB)
- SIEMENS Non-Illuminated Multihead Operator, 22 mm, Round (3SU1000-3AB42-0AK0)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green (52BT6G3AB)
- SIEMENS Sealing Plug, 22 mm, Black (3SU1900-0FA10-0AA0)
- SIEMENS Non-Illuminated Push Button, 30 mm, 2NC, Red (52BR8W2G)
- SIEMENS Non-Illuminated Multihead Operator, 22 mm, Round (3SU1000-3BB42-0AK0)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PR8W2A)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Green (XB4BW3335)
- Siemens Switches