Shop All Push Button Switches
Siemens
Illuminated Multi-Head Operator, 22 mm, Round
Mfr # 3SU1001-3BB42-0AK0
Zoro # G3040060
original price:
$34.48
22% off
new price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Heads 2
- Features Low Voltage
- Legend/Background Color Green/Red
- Type of Operator (1) Extended Button, (1) Flush Button
- Lamp Voltage Module Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SU1001-3BB42-0AK0
- Zoro # G3040060
- UPC # 804766064142
- Country of Origin China
- Category Push Button Switches
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Overall Height | 1.16 in |
Overall Depth | 1.39 in |
Overall Width | 1.16 in |
Description
Multihead Operator, 22 mm, Momentary/Momentary, Type of Operator (1) Extended Button, (1) Flush Button, Head Material Plastic, Bezel Material Plastic, NEMA Rating 1, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Legend/Background Color Green/Red, Standards REACH, RoHS, WEEE (2012/19/EU), Features Low Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Braided Sleeving, 1.000 In., 250 ft., Black (HWN1.00BK250)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007MA17)
- SIEMENS Analog Input Module 6ES73317PF010AB0 (6ES7331-7PF01-0AB0)
- SQUARE D Push Button Control Station, Up/Down/Stop (9001BG305)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (52PM9W3A)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NC, Red (52BM9V2J)
- SIEMENS Illuminated Push Button, 30 mm, 1NC/1NC, Green (52PP3G3U)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PP2A2A)
- SIEMENS Push Button operator, 30 mm, Red (52BP2A2)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52BP2E2A)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO/1NC, Red (XB5AA45)
- Siemens Switches