Shop All Push Button Switches
Siemens
Illuminated Multi-Head Operator, 22 mm, Round
Mfr # 3SU1001-3AB42-0AK0
Zoro # G3039911
original price:
$32.83
9% off
new price: $29.55
/ea
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Heads 2
- Features Low Voltage
- Legend/Background Color Green/Red
- Lamp Voltage Module Not Included
- Type of Operator (2) Flush Buttons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SU1001-3AB42-0AK0
- Zoro # G3039911
- UPC # 804766064050
- Country of Origin China
- Category Push Button Switches
Dimensions
Size | 22 mm |
Overall Height | 1.16 in |
Overall Width | 1.16 in |
Panel Cutout Diameter | 22 mm |
Overall Depth | 1.39 in |
Description
Multihead Operator, 22 mm, Momentary/Momentary, Type of Operator (2) Flush Buttons, Head Material Plastic, Bezel Material Plastic, NEMA Rating 1, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Legend/Background Color Green/Red, Standards REACH, RoHS, WEEE (2012/19/EU), Features Low Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Spring-Wound Timer, Range 0 to 2 hr. (A502H)
- 3M 22-18 AWG Vinyl Block Fork Terminal #6 Stud PK25 (BFV18-6Q)
- CAROL Comm Cable, Riser, 18/2, 500 Ft. (E1032S.18.10)
- NVENT HOFFMAN Louver Plate Kit, 3.88 in. Hx4.5 in. W (AVK33)
- SIEMENS Push Button operator, 30 mm, Red (52BP2A2)
- SIEMENS Push Button operator, 30 mm, Green (52PM9V3)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (52PM9V3A)
- SIEMENS Sealing Plug, 22 mm, Black (3SU1900-0FA10-0AA0)
- SIEMENS Illuminated Push Button, 30 mm, 2NC, Red (52PR8DRG)
- SIEMENS Illuminated Push Button Operator, 22 mm, Red (3SU1051-0AA20-0AA0)
- SCHNEIDER ELECTRIC Pendant Station 600Vac 10A Xac +Options (XACA207)
- Siemens Push Button Switches