Shop All Magnetic Contactors
Siemens
IECPowerContactr, NoReversing, 110/120VAC
Mfr # 3RT20232AK60
Zoro # G8364107
original price:
$105.79
17% off
Free Shipping & Returns
$87.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 9 A
- Full Load Amps-Resistive 40 A
- Number of Poles 3
- Coil Volts 110/120 V AC
- HP @ 1 Phase - 120V 1 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 3RT20232AK60
- Zoro # G8364107
- UPC # 662643912784
- Country of Origin Germany
- Category Magnetic Contactors
Dimensions
Height | 102 mm |
Width | 45 mm |
Depth | 97 mm |
Mounting Hole Distance - Height | 2.36 in |
Frame Size | S0 |
Mounting Hole Diameter | 0.19 in |
Overall Depth | 3.8 in |
Overall Width | 1.7 in |
Mounting Hole Distance - Width | 1.38 in |
Overall Height | 4.25 in |
Description
IEC Power Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 110/120V AC, Number of Poles 3, Full Load Current - Inductive 9 A, Full Load Current - Resistive 40 A, Reversing Capability Non-Reversing, Overall Height 4.25 in, Overall Width 1.7 in, Terminal Connection Type Spring Loaded Terminals, Frame Size S0, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT20, Number of Auxillary Contacts 2, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 50mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-50MA)
- EATON BUSSMANN UL Class Fuse, RK1 Class, KTS-R Series, Fast-Acting, 100A, 600V AC, Non-Indicating (KTS-R-100)
- L.H. DOTTIE L.H. Dottie 3'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 2PK (PH300BSS)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 23 in. Mesh (02201022)
- SIEMENS IECPowerContactor, Non-Reversing, 120VAC (3RT20451AK60)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (40CP32AF)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (40BP32AF)
- SIEMENS IECPowerContactor, Non-Reversing, 24VDC (3RT20162BB42)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (40FP32AF)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 60A NEMA 2-1/2 (40GP32AF)
- GE 480VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (CR305C004)
- Siemens Magnetic Contactors