Shop All Magnetic Contactors
Siemens
IECPowerContactor, Non-Reversing, 480VAC
Mfr # 3RT20171AV61
Zoro # G8363093
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 12 A
- Full Load Amps-Resistive 22 A
- Number of Poles 3
- Coil Volts 480 V AC
- HP @ 1 Phase - 120V 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RT20171AV61
- Zoro # G8363093
- UPC # 887621712778
- Country of Origin Germany
- Category Magnetic Contactors
Dimensions
Height | 58 mm |
Width | 45 mm |
Depth | 73 mm |
Mounting Hole Distance - Height | 1.97 in |
Overall Depth | 2.45 in |
Overall Width | 1.97 in |
Mounting Hole Diameter | 0.2 in |
Mounting Hole Distance - Width | 1.38 in |
Overall Height | 3.08 in |
Frame Size | S00 |
Description
IEC Power Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 480V AC, Number of Poles 3, Full Load Current - Inductive 12 A, Full Load Current - Resistive 22 A, Reversing Capability Non-Reversing, Overall Height 3.08 in, Overall Width 1.97 in, Terminal Connection Type Screw Terminals, Frame Size S00, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT20, Number of Auxillary Contacts 1, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires, L-L/L-N, 900 J, NEMA 2 (HOM2175SB)
- GENERAC Portable Generator, Gasoline, 5,500 W Rated, 6,875 W Surge, Recoil Start, 120/240V AC, 45.8/22.9 A (5939)
- HUBBELL WIRING DEVICE-KELLEMS Temporary Power Cord, 50A, 100 ft, 125/250V (TPC100)
- ABB Box Extender, Extender Accessory, PVC (B1MGEXT-2)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20241FB40)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (40BP32AF)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VAC (3RT20172AB01)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 40A NEMA 1-3/4 (40EP32AF)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (40FP32AF)
- SIEMENS 208VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (40DP32AD)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20231BB40)
- Siemens Motor Controls