Shop All Magnetic Contactors
Siemens
IECPowerContactor, Non-Reversing, 240VAC
Mfr # 3RT20451AP60
Zoro # G8359776
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 80 A
- Full Load Amps-Resistive 125 A
- Number of Poles 3
- Coil Volts 220/240 V AC
- HP @ 1 Phase - 120V 7 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RT20451AP60
- Zoro # G8359776
- UPC # 804766405815
- Country of Origin Germany
- Category Magnetic Contactors
Dimensions
Height | 140 mm |
Width | 70 mm |
Depth | 152 mm |
Overall Width | 2.76 in |
Overall Depth | 5.98 in |
Mounting Hole Distance - Height | 5.12 in |
Overall Height | 5.51 in |
Mounting Hole Diameter | 0.2 in |
Frame Size | S3 |
Mounting Hole Distance - Width | 2.36 in |
Description
IEC Power Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 240V AC, Number of Poles 3, Full Load Current - Inductive 80 A, Full Load Current - Resistive 125 A, Reversing Capability Non-Reversing, Overall Height 5.51 in, Overall Width 2.76 in, Terminal Connection Type Screw Terminals, Frame Size S3, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT20, Number of Auxillary Contacts 2, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Cover, Gray, 3000 Series, Covers (G3000CE)
- EATON Molded Case Circuit Breaker, EHD Series 50A, 1 Pole, 277V AC (EHD1050)
- EATON BUSSMANN Fuse Panel, 0 to 30A Amp Range, 32V DC Volt Rating, 6 Poles, Quick Connect, Automotive Fuse Type (15600-06-20)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6100)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VAC (3RT20172AB01)
- SIEMENS 208VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (40FP32AD)
- SIEMENS IECMagContactor, NonReversing, 110/120VAC (3RT20272AK60)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20172BB42)
- SIEMENS 220-240VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (40FP32AG)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20182FB42)
- SQUARE D NEMA Contactor and NEMA Motor Starter, Type S, nonreversing, oversized enclosure, for NEMA Size 00, 0, 1, NEMA 1 (9991SCG1)
- Siemens Magnetic Contactors